DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

York International TCGD Series 13 SEER 1/4 hp R-410A Split-System Air Conditioner

TCGD42S41S3

Tonnage:

SPECIFICATIONS

AMP
21.5
BTU
42000
BTU Cooling Rating
42000 Btu/h
Collection
TCGD Series
Decibel Rating dB
78 dB
Depth
29 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
30 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
42
Max CFM
3050
Phase
Single Phase
Power Source
Electric
RPM
850
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3.5 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
164
Width
29 in

Starting at
Call for Pricing
  • QUANTITY