DESCRIPTION

  • All coils are treated with a MicroBlue Hydrophilic coating to enhance the removal of condensate during the refrigeration cycle and reduce the possibility of water blow off
  • All evaporator coil cabinets are thermally insulated with foil faced insulation to prevent sweating
  • All evaporator coils are factory leak tested, dehydrated, sealed and shipped with a holding charge
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

York International 3.5T Full Cased Coil X 21

FC43C3XN1

Tonnage:

SPECIFICATIONS

Coil Type
Cased
Configuration
Downflow, Upflow
Liquid Line OD
3/8 in
Suction Line OD
7/8 in
Tonnage
3.5 Tons
Width
21 in

Starting at
Call for Pricing
  • QUANTITY