DESCRIPTION

  • All coils are treated with a MicroBlue Hydrophilic coating to enhance the removal of condensate during the refrigeration cycle and reduce the possibility of water blow off
  • All evaporator coil cabinets are thermally insulated with foil faced insulation to prevent sweating
  • All evaporator coils are factory leak tested, dehydrated, sealed and shipped with a holding charge
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

York International FC Series 17-1/2 in. Downflow and Upflow Cased Coil for Heat Pump

FC36B3XN1

Tonnage:

SPECIFICATIONS

Application
Heat Pump
BTU Cooling Rating
36000 Btu/h
CFM
1250
Collection
FC Series
Configuration
Downflow, Upflow
Depth
21-1/2 in
Height
24-1/2 in
Liquid Line OD
3/8 in
MBH
36
Power Source
Electric
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
No
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY