DESCRIPTION

  • All models are convertible to use propane (LP) gas
  • Built in high level self diagnostics with fault code display
  • Compact, easy to install, ideal height 33" tall cabinet
  • Easily applied in upflow, horizontal left or right, or downflow installation with minimal conversion necessary
  • Easy access to controls to connect power/control wiring
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low amp unit requirement for easy replacement application

York International TM9V Series 17-1/2 in. 80000 BTU 96% AFUE 6.5 Ton Two-Stage Multi-Position 1/2 hp Natural Gas Furnace

TM9V080B12MP11

BTU:

80000

SPECIFICATIONS

AMP
9
BTU
80000
CSA Certified
Yes
Collection
TM9V Series
Condensing
No
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
33 in
Horsepower
1/2 hp
Ignition System
Hot Surface Ignition
MBH
80
Max CFM
1200
Power Source
Gas
Stages
Two
Tonnage
6.5 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS