DESCRIPTION

  • Blower off delay for cooling SEER improvement
  • Built in, high level self diagnostics with fault code displays standard on integrated control module for reliable operation
  • Compact, easy to install, ideal height 33" tall cabinet
  • Easily applied in upflow, horizontal left or right, or downflow installation with minimal conversion necessary
  • Easy access to controls to connect power/control wiring
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low unit amp requirement for easy replacement application

York International 95% 120BTU 20CFM Single Stage Gas-Fired Residential Multi-Position Gas Furnace

TG9S120D20MP11

BTU:

SPECIFICATIONS

AFUE
95.00
BTU
120000
Configuration
Multi
Height
33 in
Horsepower
1 hp
Ignition System
Hot Surface Ignition
Stages
Single

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS