DESCRIPTION

  • Blower off delay for cooling SEER improvement
  • Built in, high level self diagnostics with fault code displays standard on integrated control module for reliable operation
  • Compact, easy to install, ideal height 33" tall cabinet
  • Easily applied in upflow, horizontal left or right, or downflow installation with minimal conversion necessary
  • Easy access to controls to connect power/control wiring
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low unit amp requirement for easy replacement application

York International Latitude™ 21 in. 95% AFUE 4 Ton Single-Stage Multi-Position 3/4 hp Natural Gas Furnace

TG9SC16MP11

BTU:

SPECIFICATIONS

AMP
11.5, 8.8
BTU
100000
CSA Certified
Yes
Collection
Latitude™
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
33 in
Horsepower
3/4 hp
Ignition System
Hot Surface Ignition
MBH
100
Max CFM
1600
Power Source
Gas
Stages
Single
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS