DESCRIPTION

  • All models are convertible to use propane (LP) gas
  • Built in high level self diagnostics with fault code display
  • Compact, easy to install, ideal height 33" tall cabinet
  • Easily applied in upflow, horizontal left or right, or downflow installation with minimal conversion necessary
  • Easy access to controls to connect power/control wiring
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low amp unit requirement for easy replacement application

York International 95% AFUE 12 cfm 2-Stage Variable Speed Extreme Curb Mounting Gas Furnace

TM9VB12MP11

BTU:

SPECIFICATIONS

AFUE
96.00
BTU
80000
Configuration
Multi
Height
33 in
Horsepower
1/2 hp
Ignition System
Hot Surface Ignition
Stages
Two

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS