DESCRIPTION

  • Also ideal for commercial applications
  • Blower off delay for cooling SEER improvement
  • Built in, high level self diagnostics with fault code displays standard on integrated control module for reliable operation
  • Compact, easy to install, ideal height 33" tall cabinet
  • Easily applied in upflow, horizontal left or right, or downflow installation with minimal conversion necessary
  • Easy access to controls to connect power/control wiring
  • Features blower-off delay, built-in high level self diagnostics with fault code displays, single wire twinning or staging, electronic hot surface ignition, 100% shut-off main gas valve, 4-speed, direct drive PSC motor, hi-tech tubular aluminized steel pri
  • For residential installation in basements, closets, alcoves, attics, recreation rooms or garages
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low unit amp requirement for easy replacement application

York International Latitude™ 17-1/2 in. 95% AFUE 3 Ton Single-Stage Multi-Position 1/2 hp Natural Gas Furnace

TG9SB12MP11

BTU:

SPECIFICATIONS

AMP
10, 7.1
BTU
60000
CSA Certified
Yes
Collection
Latitude™
Condensing
No
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
33 in
Horsepower
1/2 hp
Ignition System
Hot Surface Ignition
MBH
60
Max CFM
1200
Power Source
Gas
Stages
Single
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS