DESCRIPTION

  • All models are convertible to use propane (LP) gas
  • Built in, high level self diagnostics with fault code display
  • Compact, easy to install, ideal height 33" tall cabinet
  • Designed for residential installation in basements, closets, alcoves, attics, recreation rooms or garages and commerical applications
  • Easily applied in upflow, horizontal left or right, or downflow installation with minimal conversion necessary
  • Easy access to controls to connect power/control wiring
  • Features compact 33” height, standard cabinet widths, communications capable control system, multi-position design with minimal conversion requirements, ECM variable-speed motor, fully-supported, slide-out blower assembly, self-diagnostic controls with fa
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low unit amp requirement for easy replacement application

York International Affinity™ 17-1/2 in. 97.5% AFUE 3 Tons 2-Stage Multi-Position 1/2 hp Natural Gas Furnace

YP9CB12MP12C

BTU:

SPECIFICATIONS

AMP
7.5
BTU
80000
CSA Certified
Yes
Collection
Affinity™
Configuration
Multi
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
33 in
Horsepower
1/2 hp
Ignition System
Hot Surface Ignition
MBH
80
Max CFM
1200
Power Source
Gas
Stages
Two
Temperature Range
40 to 70 Deg F
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS