York International
Affinity™ PS9 Series Upflow 4 Tons Single-Stage Gas 80000 BTU Furnace
Part #R90TJ09EJS01 | Item #5026591 | Manufacturer Part #R90TJ09EJS01
BTU:
80000Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
BTU: 80000
Collection: Affinity™ PS9 Series
Configuration: Upflow
MBH: 80
Power Source: Gas
Stages: Single
Tonnage: 4 Tons
Type: PS9C16N080UP11
Width: 21 in