DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

York International TCGD Series 2.5 Ton 13 SEER 1/4 hp R-410A Split-System Air Conditioner

TCGD30S41S3

Tonnage:

2.5 Tons

SPECIFICATIONS

AMP
14.7
BTU
30000
BTU Cooling Rating
30000 Btu/h
Collection
TCGD Series
Decibel Rating dB
72 dB
Depth
23-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
28 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
30
Max CFM
2050
Phase
Single Phase
Power Source
Electric
RPM
1100
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
131
Width
23-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS