TCGD Series 2.5 Tons 13 SEER R-410A Air Conditioner Condenser

Part #TCGD30S41S3H  |  Item #3932540  |  Manufacturer Part #TCGD30S41S3H

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Features small footprint, condenser coils, coil protection and top discharge
  • Compressors is internally protected against high pressure/temperature
  • Cabinet is made of pre-painted steel

Documents

Specifications

AMP: 14.7

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

Collection: TCGD Series

Compressor Type: Reciprocating

Decibel Rating dB : 72 dB

Energy Star Compliant: No

Height: 28 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

Max CFM: 2050

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

RPM: 1100

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: UL 1995

Volts: 208/230V

Weight: 131

Width: 23-1/2 in