TCGD Series 3 Tons 13 SEER R-410A Air Conditioner Condenser

Part #TCGD36S41S3H  |  Item #3932538  |  Manufacturer Part #TCGD36S41S3H

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

AMP: 17.9

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

Collection: TCGD Series

Compressor Type: Reciprocating

Decibel Rating dB : 71 dB

Depth: 29 in

Energy Star Compliant: No

Height: 28 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

Max CFM: 3200

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

RPM: 850

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: UL 1995

Volts: 208/230V

Weight: 145

Width: 29 in