3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
TCGD Series 3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 21.5
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Collection:
- TCGD Series
- Compressor Type:
- Reciprocating
- Decibel Rating (dB):
- 78 dB
- Energy Star Compliant:
- No
- Height:
- 30 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 3050 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 164 lb
- Width:
- 29 in