1 L Bottle with Lid (24 Pack)

You last purchased this on
 
YSI

1 L Bottle with Lid (24 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
YSI

1 L Bottle with Lid (24 Pack)

  • Fast #
  • Part #Y630134
  • Item #7941175
  • Manufacturer Part #630134
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires distributor arm Y630112
  • For YSI ProSampler P series samplers
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Brand Model Compatibility:
ProSample P and ProSample P-12
CE Approved:
No
Capacity:
1 L
EPA Compliant:
No
Material:
Composite
NSF Certified:
No
Package Quantity:
Pack of 24
Product Type:
Bottle, Lid
UL Listed:
No