1 L Replacement Bottle
1 L Replacement Bottle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Y630150 bottle cap not included
- For YSI ProSampler P series samplers
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- ProSample Portable Automatic Samplers
- CE Approved:
- No
- Capacity:
- 1 L
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Replacement Bottle
- Size:
- 1 L
- UL Listed:
- No