3-In-1 Epoxy TruLine pH 26 Electric Single Junction for TruLab pH/ORP/Temperature and ISE Meters
3-In-1 Epoxy TruLine pH 26 Electric Single Junction for TruLab pH/ORP/Temperature and ISE Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- YSI sealed, epoxy, single-junction, 3-in-1 pH electrode with BNC connector
Specifications
- Brand Model Compatibility:
- TruLab pH/ORP/Temperature and ISE Meters
- CE Approved:
- No
- Cable Length (ft):
- 3 ft
- EPA Compliant:
- No
- Material:
- Epoxy
- Maximum Temperature:
- 176
- NSF Certified:
- No
- Product Type:
- Truline pH 26 Electric Single Junction
- UL Listed:
- No