30 ft. 4-Port Quatro Field Cable Assembly with Dual ISE/C for Professional Plus Multiparameter Meter
30 ft. 4-Port Quatro Field Cable Assembly with Dual ISE/C for Professional Plus Multiparameter Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- True field cable with MS (military spec) connectors and rugged, weighted probe guard
- Measure conductivity/temperature, dissolved oxygen and any two ISEs among pH, ORP, ammonium, nitrate or chloride
- Cable assembly has 4 ports that work with the YSI Professional Plus instruments
- Each cable includes a conductivity/temperature sensor - dissolved oxygen and ISE sensors must be ordered separately
Documents
Specifications
- Brand Model Compatibility:
- Professional Plus Multiparameter Meter
- CE Approved:
- No
- Cable Length (ft):
- 30 ft
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- 4-Port Quatro Field Cable Assembly
- UL Listed:
- No