3/8 x 1/4 in. Flow Cell for EXO1 and ProDSS Multiparameter Meters

You last purchased this on
 
YSI

3/8 x 1/4 in. Flow Cell for EXO1 and ProDSS Multiparameter Meters

This product requires certification to purchase.
Brand image
You last purchased this on
 
YSI

3/8 x 1/4 in. Flow Cell for EXO1 and ProDSS Multiparameter Meters

  • Fast #
  • Part #Y599080
  • Item #7037286
  • Manufacturer Part #599080
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes flow cell, 3/8 in and 1/4 in fittings, lubricant and instructions
  • Requires Certification

Specifications

Brand Model Compatibility:
EXO1 and ProDSS Multiparameter Meters
CE Approved:
No
EPA Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
NSF Certified:
No
Product Type:
Flow Cell
UL Listed:
No