4m 4-Port Cable Assembly

You last purchased this on
 
YSI

4m 4-Port Cable Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
YSI

4m 4-Port Cable Assembly

  • Fast #
  • Part #Y6269094
  • Item #7037269
  • Manufacturer Part #626909-4
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sensor ports on ProDSS 4 port cables are universal, allowing for connection of ProDSS sensors in any sensor port
  • Connect ProDSS optical DO, turbidity, conductivity/temperature, pH, pH/ORP, nitrate, ammonium, and chloride sensors in any combination
  • Single cable design features universal ports which can accept any 4 sensors
  • No depth
  • Meter and sensors are sold separately
  • A conductivity/temperature sensor (626902) must be installed in a ProDSS 4 port cable for accurate temperature compensation and measurement of all parameters except turbidity and TSS
  • Requires Certification

Specifications

Length:
4 m