5906 Membrane Kit 6 Caps and KCl (Black)

You last purchased this on
 
YSI

5906 Membrane Kit 6 Caps and KCl (Black)

This product requires certification to purchase.
Brand image
You last purchased this on
 
YSI

5906 Membrane Kit 6 Caps and KCl (Black)

  • Fast #
  • Part #Y5906
  • Item #4930473
  • Manufacturer Part #5906
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cap Membrane Kit 1.00 Mil Teflon (6 each), includes electrolyte (black cap)
  • Requires Certification

Specifications

Brand Model Compatibility:
YSI DO200, 550A, 556, Pro20, Pro2030, Pro1020, ProPlus
Color Finish Name:
Black
EPA Compliant:
No
Package Quantity:
Pack of 6
Product Type:
Membrane Kit
Size:
1 mL