5908 Membrane Kit 6 Caps and KCl (Yellow)
5908 Membrane Kit 6 Caps and KCl (Yellow)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For polarographic sensors
- Cap membrane kit - (6) 1.25 mil PE caps (yellow) plus electrolyte
Specifications
- Brand Model Compatibility:
- DO200, 550A, 556, Pro20, Pro2030, Pro1020, ProPlus
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- Product Type:
- Membrane Kit
- Size:
- 1-1/4 mil