9V PH100A Meter Kit with 3 ft. Cable Probe
EcoSense® 9V PH100A Meter Kit with 3 ft. Cable Probe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Its compact design and easy to use interface makes one-handed operation in the field simple
- Meter features include a watertight housing (IP-65), auto buffer recognition, auto or manual temperature compensation, low battery indicator, electrode offset recognition and electrode efficiency indicator
- Basic pH, mV and temperature at an economical price
- EPA compliant
- Meter kits include pH100A meter, combination pH/temperature probe, 9V battery and instructions
- Autolock mode can be enabled, freezing the display to indicate measurement endpoint, resulting in precise, repeatable measurements
Documents
Specifications
- Battery Size:
- 9V
- CE Approved:
- Yes
- Cable Length (ft):
- 3 ft
- Collection:
- EcoSense®
- EPA Compliant:
- No
- Maximum Temperature:
- 122
- NEMA:
- NEMA IP67
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- PH100A Meter Kit with 3 ft Cable Probe
- UL Listed:
- No