Flow Signal Cable for ProSample Portable Automatic Samplers
Flow Signal Cable for ProSample Portable Automatic Samplers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For all YSI ProSampler portable automatic samplers
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- ProSample Portable Automatic Samplers
- CE Approved:
- No
- EPA Compliant:
- No
- Length:
- 393-7/10 in
- NSF Certified:
- No
- UL Listed:
- No