Nitrate Sensor with Module for ProDSS Multiparameter Water Quality Meter
Nitrate Sensor with Module for ProDSS Multiparameter Water Quality Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Digital smart sensors are automatically recognized by the instrument when connected and store their own calibration data
- Replaceable digital smart sensors
Specifications
- Brand Model Compatibility:
- ProDSS
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Nitrate Sensor with Module
- UL Listed:
- No