30 ft. Dissolved Oxygen and Temperature Field Cable for Professional Plus and Pro20 Meters
Pro Series 30 ft. Dissolved Oxygen and Temperature Field Cable for Professional Plus and Pro20 Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires dissolved oxygen sensor
- Integrated temperature sensor
Documents
Specifications
- Brand Model Compatibility:
- Professional Plus and Pro20 Meters
- CE Approved:
- No
- Cable Length (ft):
- 30 ft
- Collection:
- Pro Series
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Dissolved Oxygen and Temperature Field Cable
- UL Listed:
- No