Conductivity Sensor with 60 ft. Cable for Professional Plus and Pro30 Meters
Pro Series Conductivity Sensor with 60 ft. Cable for Professional Plus and Pro30 Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60' cable and sensor assembly
Documents
Specifications
- Brand Model Compatibility:
- Professional Plus and Pro30 Meters
- CE Approved:
- Yes
- Cable Length (ft):
- 60 ft
- Collection:
- Pro Series
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Conductivity Sensor with 60 ft Cable
- UL Listed:
- No