pH, ORP, ISE and DO with 30 ft. Cable Assembly for Professional Plus and Pro1020 Meters

You last purchased this on
 
YSI

Pro Series pH, ORP, ISE and DO with 30 ft. Cable Assembly for Professional Plus and Pro1020 Meters

This product requires certification to purchase.
Brand image
You last purchased this on
 
YSI

Pro Series pH, ORP, ISE and DO with 30 ft. Cable Assembly for Professional Plus and Pro1020 Meters

  • Fast #
  • Part #Y605102010
  • Item #5092971
  • Manufacturer Part #6051020-10
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One port accepts a pH, ORP or ISE sensor and the second port accepts a dissolved oxygen sensor
  • Cables include an integrated temperature sensor
  • Cable assembly has 2 ports that work with the YSI Pro Plus and Pro1020 instruments
  • Sensors sold separately
  • Requires Certification

Specifications

Brand Model Compatibility:
Professional Plus and Pro1020 Meters
CE Approved:
No
Cable Length (ft):
30 ft
Collection:
Pro Series
EPA Compliant:
No
NSF Certified:
No
Product Type:
pH, ORP, ISE and DO with 30 ft Cable Assembly
UL Listed:
No