Suspension Harness for ProSample P and P-12 Portable Automatic Sampler
Suspension Harness for ProSample P and P-12 Portable Automatic Sampler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For YSI ProSampler P series samplers
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- ProSample P and P-12 Portable Automatic Samplers
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Suspension Harness
- UL Listed:
- No