60ml Ammonia Replacement Membrane Module
TruLine 60ml Ammonia Replacement Membrane Module
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wide selection of 15 electrodes for 16 different parameters
- 4 sensor technologies - gas sensing, polymer/PVC membrane, solid state, and glass sensor
- Includes 4 replacement ammonia membrane modules and 60 mL of electrode fill solution
- Made in the U.S.A
- BNC connection, connects to any instrument with BNC connectors including the YSI TruLab 1320 or the YSI MultiLab 4010-2 and 4010-3 when used with a BNC adapter
- 3 foot cable
- Double-junction and refillable to ensure long electrode life
- Integrated reference (i.e. combination/full-cell). Separate reference not needed
- 9 month warranty for ISEs with polymer/PVC membrane
- Reference/electrode fill solution, ionic strength adjustor (ISA), and small bottle of standard included with each ISE
Documents
Specifications
- Brand Model Compatibility:
- YSI TruLine
- CE Approved:
- No
- Cable Length (ft):
- 3 ft
- Collection:
- TruLine
- EPA Compliant:
- No
- Material:
- Copper, Lead, Mineral, Potassium
- Material Type:
- Sodium
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Product Type:
- Ammonia Replacement Membrane Module
- Size:
- 60 mL
- UL Listed:
- No