60ml Potassium Electrode Filling Solution
TruLine 60ml Potassium Electrode Filling Solution
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- YSI TruLine Potassium Ion Selective Electrode
- CE Approved:
- No
- Collection:
- TruLine
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Potassium Electrode Filling Solution
- Size:
- 60 mL
- UL Listed:
- No