This product requires certification to purchase.

22 x 10 x 96 in. Aluminum Rectangular Duct Pipe

Z & M Sheet Metal

22 x 10 x 96 in. Aluminum Rectangular Duct Pipe

  • Fast #
  • Part #Z006962210
  • Item #8286981
  • Manufacturer Part #006-962210
3.9 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

22 x 10 x 96 in. Aluminum Rectangular Duct Pipe

  • Fast #
  • Part #Z006962210
  • Item #8286981
  • Manufacturer Part #006-962210
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular Duct Pipe
  • Aluminum
  • Requires Certification

Specifications

Duct Size:
22 in x 10 in
Length:
96 in
Material:
Aluminum
Vent Duct Shape:
Rectangular