This product requires certification to purchase.

24 in. 26 ga Round Duct Pipe

You last purchased this on
 
Z & M Sheet Metal

24 in. 26 ga Round Duct Pipe

  • Fast #
  • Part #Z047240626
  • Item #8324544
  • Manufacturer Part #047-240626
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Z & M Sheet Metal

24 in. 26 ga Round Duct Pipe

  • Fast #
  • Part #Z047240626
  • Item #8324544
  • Manufacturer Part #047-240626
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
6 in
Duct Size:
6 in
Gauge (metal):
26 ga
Length:
24 in
Product Type:
Smoke Pipe
Vent Duct Shape:
Round