Standard Filter Case and Cartridge

You last purchased this on
 
Zabel Environmental Technology

Standard Filter Case and Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zabel Environmental Technology

Standard Filter Case and Cartridge

  • Fast #
  • Part #ZA100
  • Item #1100230
  • Manufacturer Part #A100 12X20V
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Fitting Size 1:
4-29/100 in
Fitting Sizes:
4-29/100 in
Height:
20 in
NSF Certified:
No