2-1/2 in. NST Pitot
2-1/2 in. NST Pitot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 900 gpm
- Material:
- Aluminum
- Product Type:
- Accessory
- Weight:
- 11 lb