900 gpm Dechlorination Diffuser
900 gpm Dechlorination Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dechlorinate up to 4 ppm chlorine
- Flow rate: 150 - 900 gpm
- Connection: 2-1/2" FNST
- The NEMA-200 is designed as a dechlorinator/diffuser unit all in one. It is well-suited for dechlorinating potable water off of a fire hydrant at flows of 200 gpm and above
- Has a fixed heavy duty baffled diffuser
- No mixing, feed solution or rate valve to manage
- Lightweight aluminum with aircraft precision welds for durability
- Designed and tested for use with Vita-D-Chlor™ tablets
- With its durable one-piece construction, the NEMA-200 is easy to set up and operate
- Made of aluminum, it weighs in at less than 9 pounds and measures 12" x 6" x 8". A brass 2-1/2" FNST swivel makes for fast connection to a hydrant or hose
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Contaminant Removal:
- Chlorine
- EPA Compliant:
- No
- End Connection 1:
- FNST
- End Connections:
- FNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 200 gpm
- Height:
- 8 in
- Length:
- 12 in
- Material:
- Aluminum, Brass
- NEMA:
- NEMA 200
- NSF Certified:
- No
- Product Type:
- Dechlorinating Diffuser
- UL Listed:
- No
- Weight:
- 5.5 lb
- Width:
- 6 in