Dechlorination Diffuser for NEMA 100 ZDe-Chlorinators
Dechlorination Diffuser for NEMA 100 ZDe-Chlorinators
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The NEMA-400 diffuser is designed for use with the ZDe-Chlorinator NEMA-100. Remove the detachable diverter elbow from the NEMA-100 and replace it with the NEMA-400 diffuser. This unit can also be connected directly to a hydrant or hose that has 2 1/2" MNST
Specifications
- Brand Model Compatibility:
- NEMA 100
- Diameter:
- 6 in
- End Connection 1:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 1200 gpm
- Length:
- 5-1/2 in
- Material:
- Aluminum, Brass
- NEMA:
- NEMA 400
- Product Type:
- Diffuser Attachment
- Weight:
- 5.5 lb