FNST x MNST 2-1/2 in. Dechlorinator

You last purchased this on
 
Integra Clear

FNST x MNST 2-1/2 in. Dechlorinator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Integra Clear

FNST x MNST 2-1/2 in. Dechlorinator

  • Fast #
  • Part #PZDE100
  • Item #7043320
  • Manufacturer Part #V320-NEMA-100
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dechlorinate up to 4 ppm chlorine
  • Flow Rate: 150-900 gpm
  • Connection: 2-1/2" FNST
  • Has adjustable diverter nozzle with removable diffuser
  • No mixing, feed solution or rate valve to manage
  • Lightweight aluminum with aircraft precision welds for durability
  • Designed and tested for use with Vita-D-Chlor™ Tablets
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
End Connection 1:
FNST
End Connection 2:
MNST
End Connections:
FNST x MNST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Flow Rate:
200 gpm
Height:
8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
Material:
Aluminum, Brass
NSF Certified:
No
Product Type:
Dechlorinator, Diverter
UL Listed:
No
Waterworks Application:
Potable Water
Weight:
12 lb
Width:
6 in