3A Glass Fuse

You last purchased this on
 
Zebra Instruments

3A Glass Fuse

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zebra Instruments

3A Glass Fuse

  • Fast #
  • Part #ZZFG03
  • Item #3333848
  • Manufacturer Part #ZFG03
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Full-color insert with instructions
  • Crystal-clear clamshell package with hanging hole
  • Requires Certification

Specifications

AMP:
3
Material:
Glass
Product Type:
Fuse
UL Listed:
No
Volts:
250V