4 x 6 in Direct Thermal Label (1000 Labels per Roll)
4 x 6 in Direct Thermal Label (1000 Labels per Roll)
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 216-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Length:
- 4 in
- Package Quantity:
- 1000 Labels per Roll
- Product Type:
- Label
- Width:
- 6 in