Zenner

1-1/2 in. Female Threaded Water Meter - US Gallons

Part #ZPMN08USXPPB  |  Manufacturer Part #PMN08USXPPB

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Worldwide Acceptance: Multi-jets account for 80% of residential installs globally
  • No wear points resulting in long term accuracy
  • Water flows through the meter's strainer and into the measuring chamber where it drives an impeller
  • Complies with AWWA C708, ISO 4064 and G13IT19001-ISO9000 performance standards
  • Remote Read meters include 5' cable and remote register

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

AWWA Specifications: AWWA C-708

Application: [Commercial, Industrial, Residential]

Capacity: 100000000 gal

Case Material: Brass Alloy

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Flow Rate: 120 gpm

Height: 7 in

ISO Specifications: [ISO 4064, ISO 9000]

Lead Law Compliant: Yes

Length: 12-5/8 in

Material: [Brass Alloy, Bronze, Plastic, Stainless Steel, Synthetic]

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Type: US Gallons

UL Listed: No

Weight: 15