Zenner

1-1/2 in Multi-Jet Direct Read Meter, Cubic Feet

Part #ZPMN09CFXPPB  |  Manufacturer Part #PMN09CFX-PPB

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Worldwide Acceptance: Multi-jets account for 80% of residential installs globally
  • No wear points resulting in long term accuracy
  • Water flows through the meter's strainer and into the measuring chamber where it drives an impeller
  • Complies with AWWA C708, ISO 4064 and G13IT19001-ISO9000 performance standards
  • Remote Read meters include 5' cable and remote register

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61-G

AWWA Specifications: AWWA C708

Case Material: Brass Alloy

End Connection 1: Oval Flange

End Connection 2: Oval Flange

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Flow Rate: 1.5 gpm - 100 gpm

ISO Specifications: ISO 4064, ISO 9000

Lead Law Compliant: Yes

Length: 13 in

Material: Bronze, Plastic, Stainless Steel, Synthetic

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: NSF 61-G

Type: Meter

Weight: 20