Zenner
1 in. EPDM Seal Plate O-Ring for Meter
Part #ZOPMN75E7015 | Item #4848748 | Manufacturer Part #OPMN-75-E7015
Call for Pricing
Fitting Sizes:
1 inHow to get it:
Product Details
Specifications
End Connection 1: Meter
End Connections: Meter
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Lead Law Compliant: Yes
Material: Rubber