Zenner

1 in. Male Meter Union Water Meter - Cubic Foot

Part #ZPPD07CFEPPBWM  |  Manufacturer Part #PPD07CFEPPBWM

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to measure potable water where flow is in one direction
  • Magnetically driven, positive displacement, Oscillating piston design
  • Designed for long term usage with little to no maintenance
  • Registers are hermetically sealed eliminating dirt, moisture infiltration and fogging
  • Tamperproof locking device prevents meter tampering
  • Comply with AWWA C700 and ISO 4064 performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • NSF/ANSI Standard 61 and 372
  • Select from either pit mount (meter lid) or wall mount style mounting options

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

AWWA Specifications: AWWA C-700

Application: [Commercial, Industrial, Residential]

Capacity: 10000000 gal

Case Material: Brass Alloy

Cord Length: 5 ft

End Connection 1: Male Meter Union

End Connection 2: Male Meter Union

End Connections: Male Meter Union

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Flow Rate: 65 gpm

Height: 7 in

ISO Specifications: ISO 4064

Length: 10-3/4 in

Material: [Brass Alloy, Bronze, Plastic, Stainless Steel, Synthetic]

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Type: [Turbine, Cubic Foot]

UL Listed: No

Weight: 13