6 in. Flanged Direct Read Turbine Meter - US Gallons

Part #ZPMTB06REGUS  |  Item #5122771  |  Manufacturer Part #PMTB06REGUS

Call for Pricing EACH

Fitting Sizes:

6 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for applications where flows are usually moderate to high and occasionally low
  • Used for measurement of potable cold water in commercial and industrial services where flows are in one direction
  • Meters are engineered and manufactured to provide long-term service and operate virtually maintenance free
  • It is recommended that meter strainers be used upstream from the turbine meter
  • Remote read meters feature a battery powered wall mountable remote reader (VL9) with digital display
  • Comply with AWWA C701 Class II performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • Certified to NSF/ANSI Standards 61 and 372
  • Remote Read meters include 5' cable and remote register

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

AWWA Specifications: AWWA C-701 Class II

Application: [Commercial, Industrial]

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Flow Rate: 2500 gpm

Height: 12-7/8 in

Length: 18 in

Material: [Bronze, Stainless Steel]

Maximum Pressure: 160 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Product Type: [Turbine Water Meter, US Gallons]

UL Listed: No

Weight: 112

Width: 11 in