FHD30 Hydrant Meter w/Backflow Assembly, Cubic Feet
FHD30 Hydrant Meter w/Backflow Assembly, Cubic Feet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use in measurement of water from a fire hydrant or other non-permanent installation where flow is in a single direction only
- Protects against both back siphonage and backpressure of contaminated water into the potable water supply
- Consists of a 3" hydrant meter, dual check valves and RPZ allowing for increased flows up to 650 GPM
- Unitized lightweight exterior powder-coated hard anodized body comes in non-selectable blue, yellow or red
- Utilizes approved ZURN WILKINS 3 inch check valves and differential
- Class II Turbine type meter ensures accurate measurement
- Lifting handles allow quick installation to fire hydrant
- Adjustable support stand for positive support
- Straightening vanes for accurate measurement
- Comes with a built-in 54 square inch strainer
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-701 Class II
- Brand Model Compatibility:
- FHD30
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Flow Rate:
- 650 gpm
- Handle Material:
- Stainless Steel
- Height:
- 35 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 27 in
- Material:
- Aluminum, Brass, Stainless Steel
- Maximum Temperature:
- 140
- Pressure - High:
- 175
- Product Type:
- Backflow Meter
- Weight:
- 55 lb
- Width:
- 30-3/4 in