FHZ25 Fire Hydrant Meter NST 2-1/2 in. Meter

Part #ZFHZ25PCFGVCV  |  Item #7533099  |  Manufacturer Part #FHZ25PCF-GVCV

Call for Pricing

Fitting Sizes:

2-1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-701

Brand Model Compatibility: FHZ25 Fire Hydrant Meter

End Connection 1: NST

End Connection 2: NST

End Connections: NST

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Handle Material: Aluminum

NSF Certified: No

Product Type: Meter