Meter Jacket for Zenner 6 Pack
Zenner Meter Jacket for Zenner 6 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Custom-molded from expanded polystyrene conforms to the meter style you have in use
- Cost efficient means of preventing frozen meters
- Insulate and protect water meters from corrosion and freezing
- Fits Zenner meters
- Reusable - No need to purchase new ones at changeout time if the existing jackets have not been damaged
- Fasten the meter jacket using the included easy-grip straps to secure around each end
- Brand specific ensures form fitting thermal protection from the meter body out over the meter coupling nuts on the inlet and outlet ports
- For 5/8" x 1/2" and 5/8" x 3/4" meters
- Other meter brands available
Documents
Specifications
- Brand Model Compatibility:
- Zenner
- Collection:
- Zenner
- Color Finish Name:
- White
- Material:
- Foam, Plastic
- Material Type:
- Polystyrene
- Package Quantity:
- Pack of 6
- Product Type:
- Water Meter Jackets
- Weight:
- 2 lb