Zenner

Model PMN 1-1/2 in. Flanged 100 gpm Brass Alloy and Polymer Cold Water, Magnetic Drive Meter with VL-9 Encoded Remote Totalizer - US Gallons

Part #ZPMN09USEPPBV9M  |  Manufacturer Part #PMN09USEPPBV9M

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Worldwide acceptance - multi-jets account for 80 percentage of residential installs globally
  • Long-term accuracy - No wear points resulting in long term accuracy
  • Water flows through the meter's strainer and into the measuring chamber where it drives an impeller
  • Complies with AWWA C708, ISO 4064 and G13IT19001-ISO9000 performance standards
  • Remote register included with meter

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

AWWA Specifications: AWWA C-708

Cable Length ft : 5 ft

Case Material: Brass Alloy

Collection: Model PMN

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 100 gpm

Height: 7 in

ISO Specifications: [ISO 4064, ISO 9000]

Lead Law Compliant: Yes

Length: 13 in

Material: [Brass Alloy, Plastic]

Material Type: Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: [Cold Water, Magnetic Drive Meter, VL-9 Encoded Remote Totalizer]

Type: US Gallons

Waterworks Application: Water

Weight: 20