Model PPD 5/8 x 3/4 in. NPT 20 gpm Brass Alloy and Polymer Cold Water, Displacement Magnetic Drive Meter with VL-9 Encoded Remote Totalizer - US Gallons

Part #ZPPD02USEPPBV9M  |  Item #7064220  |  Manufacturer Part #PPD02USEPPBV9M

Call for Pricing

Fitting Sizes:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed to measure potable water where flow is in one direction
  • Magnetically driven, positive displacement, Oscillating piston design
  • Designed for long term usage with little to no maintenance
  • Registers are hermetically sealed eliminating dirt, moisture infiltration and fogging
  • Tamperproof locking device prevents meter tampering
  • Comply with AWWA C700 and ISO 4064 performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • NSF/ANSI Standard 61 and 372
  • Remote register included with meter

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372, ANSI 61

AWWA Specifications: AWWA C-700

Case Material: Brass Alloy

Collection: Model PPD

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Flow Rate: 20 gpm

Height: 4-3/4 in

ISO Specifications: ISO 4064

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: Brass Alloy, Plastic

Material Type: Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Cold Water, Displacement Magnetic Drive Meter, US Gallons, VL-9 Encoded Remote Totalizer

Waterworks Application: Water

Weight: 5